
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
8106
Zoro #
G8792467
UPC #
844660081067
Country of Origin
China
Dimensions
Cable Length
1000 ft
Details
Item
Cat6 Utp Solid,Cmr1000 ft.,Orange
Cable Type
Category 6
Connector on Second End Details
Bare Wire
Product Name
Cat. 6 UTP Network Cable
Product Color
Orange
Connector on First End Details
Bare Wire
American Wire Gauge
23 AWG
Device Supported
Network Device
Product Type
Network Cable
Description
1000FT 23AWG Cat6 500MHz UTP Solid_ Riser Rated (CMR)1000ft - Orange
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.