
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
8107
Zoro #
G8792476
UPC #
844660081074
Country of Origin
China
Dimensions
Cable Length
1000 ft
Details
Item
Cat6 Utp Solid,Cmr1000 ft.,Red
Cable Type
Category 6
American Wire Gauge
23 AWG
Connector Type on Second End
Bare Wire
Product Type
Network Cable
Device Supported
Network Device
Product Name
Cat. 6 UTP Network Cable
Connector on Second End Details
Bare Wire
Connector Type on First End
Bare Wire
Product Color
Red
Connector on First End Details
Bare Wire
Description
1000FT 23AWG Cat6 500MHz UTP Solid_ Riser Rated (CMR)1000ft - Red
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.