
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
2272
Zoro #
G8785835
UPC #
844660022725
Country of Origin
China
Dimensions
Cable Length
1000 ft
Details
Item
Cat6 Utp,Stranded,Yellow
Features
Stranded
Package Type
Bulk
Cable Type
Category 6
Connector Type on First End
Bare Wire
Product Name
Cat. 6 UTP Network Cable
Connector on First End Details
Bare Wire
American Wire Gauge
24 AWG
Connector Type on Second End
Bare Wire
Product Type
Network Cable
Product Color
Yellow
Device Supported
Network Device
Connector on Second End Details
Bare Wire
Brand Name
Monoprice
Description
1000FT Cat 6 Bulk Bare Copper Ethernet Network Cable UTP_ Stranded_ In-Wall Rated_ 550MHz_ 24AWG - Yellow
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.