Shop STORM SHELL
See all product information
Create Account
Deluxe Cover Upgrade Kit for 55 in
- Mfr # SS-55-CVR
- Zoro # G423363109
product price:Â
$
259.99
/ea
Free Shipping & Returns
Key Features
Includes
(1) Deluxe Cover, (1) Fan, (4) Lockable Latches
Security Features
Locking latches
Color
Black
Width
33.8 in
Depth
1.6 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SS-55-CVR
- Zoro #
- G423363109
- UPC #
- 810109088973
- Country of Origin
- China
- Includes
- (1) Deluxe Cover, (1) Fan, (4) Lockable Latches
- Item
- Deluxe 55 in Storm Shell Cover Kit
- Security Features
- Locking latches
- Color
- Black
- Material
- ABS Plastic
- Outdoor Use
- Yes
- Compatibility
- 55 in Storm Shell (model A-55)
Dimensions
- Width
- 33.8 in
- Depth
- 1.6 in
- Length
- 56.7 in
Description
Upgrade your Classic Model Storm Shell 55 in Outdoor TV Enclosure with a premium kit designed for a sleeker look, added security and improved airflow.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.