Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Monoprice Channel4 Trs M Toxlr F Snake Cable 3 ft. 8760

Channel4 Trs M Toxlr F Snake Cable 3 ft. (Discontinued)

  • Mfr # 8760
  • Zoro # G8793535
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8760
Zoro #
G8793535
UPC #
844660087601
Country of Origin
China

Dimensions

Conductor Size
25 AWG
Length
3 ft.

Details

Cable Type
Snake
Wire Gauge
25 AWG
Item
Channel4 Trs M Toxlr F Snake Cable 3 ft.
Features
A Slim, Molded Connector Housing, Screw-on Cable Boots
Connector Type
TRS (M) to XLR (F)

Description

3ft 4-Channel TRS Male to XLR Female Snake Cable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.