This item is Discontinued.

Monoprice Charger/Sync Cable, 3 ft., Black 9414

Charger/Sync Cable, 3 ft., Black (Discontinued)

  • Mfr # 9414
  • Zoro # G7572372
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9414
Zoro #
G7572372
UPC #
844660094142
Country of Origin
China

Dimensions

Cable Length
3 ft.

Details

Item
Charger/Sync Cable
Connector Type
30-Pin Apple, USB Type A
For Use With
Apple 30-Pin Devices
Color
Black
Features
Charges and Syncs Devices

Description

This USB Sync Cable for all 30-pin iPad®; iPod®; and iPhone® will charge and sync your device with your Mac® or Windows® PC. This USB 2.0 cable plugs into the dock connector on your iPhone; iPad; or iPod and to your computer's USB port for efficient syncing and charging. The 30-pin dock connector features a slimmer and more efficient design; which allows it to be used with any case available from Monoprice! SlimFitTM is a trademark of Monoprice Inc. Apple®; iPod®; iPhone®; iPad®; and the MFi logo are trademarks of Apple Inc.; registered in the U.S. and other countries. Microsoft® and Windows® are either registered trademarks or trademarks of Microsoft Corporation in the United States and/or other countries. Updated Oct 7; 2019

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.