This item is Discontinued.

Monoprice Charger/Sync Cable, 6 ft., White 9422

Charger/Sync Cable, 6 ft., White (Discontinued)

  • Mfr # 9422
  • Zoro # G8528256
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9422
Zoro #
G8528256
UPC #
-
Country of Origin
Multiple

Dimensions

Cable Length
6 ft

Details

Item
Charger/Sync USB Cable
Connector Type
A Male
USB Specification
2.0
Color
White
For Use With
Apple 30-Pin Devices
Features
Charges and Syncs Devices

Description

Charger/Sync USB Cable, USB Specification 2.0, 6 ft, Color White, Connector Type A Male, Charges and Syncs Devices, For Use With Apple 30-Pin Devices

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.