This item is Discontinued.

Monoprice Cl2, 3, Rca Coaxial, Rg, 6/U, Black 35 ft. 2855

Cl2, 3, Rca Coaxial, Rg, 6/U, Black 35 ft. (Discontinued)

  • Mfr # 2855
  • Zoro # G8786438
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2855
Zoro #
G8786438
UPC #
844660028550
Country of Origin
China

Dimensions

Cable Length
35 ft
Conductor Size
18 AWG
Length
35 ft.

Details

Cable Type
Component, RG-6
Color
Black
Wire Gauge
18 AWG
Shielding
Yes
Standards
CL2
Item
Cl2,3,Rca Coaxial,Rg,6/U,Black 35 ft.
Features
The Connectors Are Gold Plated To Ensure Smooth, Corrosion-Free Connections, The Connector Housings Have Color-Coded, Knurled Rubber Rings For Easy Identification And A Perfect Grip When Installing Or Removing The Cable
Connector Type
RCA
For Use With
Video Equipment
Shielded / Unshielded
Shielded
Product Type
Video Cable
Jacket Type
CL2

Description

35ft 18AWG CL2 Premium 3-RCA Component Video Coaxial Cable (RG-6/U) - Black

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.