Shop MONOPRICE
See all product information
Create Account
Cl2 Coaxial Cable, F Type 100 ft., Color: White
- Mfr # 4062
- Zoro # G8787357
product price:Â
$
32.69
/ea
Key Features
Cable Type
RG-6
Cable Length
100 ft
Jacket Material
PVC
Color
White
Conductor Size
18 AWG
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 4062
- Zoro #
- G8787357
- UPC #
- 844660040620
- Country of Origin
- China
- Cable Type
- RG-6
- Jacket Material
- PVC
- Color
- White
- Conductor Material
- Bare Copper-Clad Steel
- Wire Gauge
- 18 AWG
- Shielding
- Quad Shielded, 100% Aluminum-Mylar Shielding, 60% Aluminum Braid
- Standards
- CM/CL2; UL; CUL
- Item
- Cl2 Coaxial Cable,F Type 100 ft.
- Connector Type
- F-Type
- Features
- 75 Ohm 2200 MHz Coaxial Cables for Maximum Signal Transfer and Minimize Interference, Gas Injected Foam Polyethylene Insulation
- Solid / Stranded
- Solid
- Shielded / Unshielded
- Shielded
- Product Type
- Antenna Cable
Dimensions
- Cable Length
- 100 ft
- Conductor Size
- 18 AWG
- Length
- 100 ft.
Description
Cl2 Coaxial Cable,F Type 100 ft.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.