Shop VENTUREX
See all product information
Create Account
3.5mm Kids Learning Stereo Phone & Computer Headphone, Black
- Mfr # K22
- Zoro # G623390936
product price:Â
$
24.55
/ea
Key Features
Height
0.6 in
Headphone Volume Control
No
Includes
Headset
Microphones Frequency
20-20000 Hz
Audio Output
Stereo
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- K22
- Zoro #
- G623390936
- UPC #
- 802029087075
- Country of Origin
- China
- Headphone Volume Control
- No
- Includes
- Headset
- Microphones Frequency
- 20-20000 Hz
- Audio Output
- Stereo
- Battery Included
- No
- Material
- Plastic
- Application
- Kids Learning
- Wired or Wireless
- Wired
- Left or Right Ear
- Both Left and Right
- Driver Unit (mm)
- 30
- Color
- Black
- Impedance
- 32 ohm
- Item
- Headset
- Power Source
- Cord
- Bluetooth Compatible
- No
- Headsets Earpiece Design
- Binaural
- For Use With
- PC, Laptop, Tablet, and Chromebook
Dimensions
- Height
- 0.6 in
- Length
- 5.3 in
- Width
- 0.9 in
Description
Built for Young Learner The VentureX K22 is designed to make learning simple and enjoyable for kids. With a quick wired headset 3.5mm jack connection, it works instantly with tablets, laptops, Chromebooks, and PCs without setup or charging. These wired kids headphones for school are perfect for classrooms, online lessons, and home learning, offering a mix of comfort, durability, and everyday reliability parents and teachers can trust. From morning lessons to afternoon music, the VentureX K22 kids headset keeps children focused and connected wherever they learn. Comfort That Grows with Them Soft memory sponge earmuffs gently cushion the ears, giving a cozy fit that stays light even after hours of use. The adjustable headband and 90 degree swivel cups let this headphone for kids adapt easily to different head sizes for a secure and comfortable fit. The lightweight design keeps pressure off small ears, letting kids learn, listen, and relax longer without strain. Whether used for school, study, or creative play, this wired kids headset stays comfortable all day long. Ready for Real Life The VentureX K22 kids wired headphones are built to handle daily learning and play. The strong, tangle free cable stays neat and easy to manage, while the sturdy frame adds durability without adding weight. Noise reducing ear cushions help block distractions, creating a calm space for focus in classrooms or at home. With a simple plug and play setup and clear, balanced sound, this 3.5mm headset makes learning effortless. Every word, lesson, and song comes through clearly, helping kids stay engaged and confident. Whether used as kids tablet headphones, kids computer headset, or a reliable work headset for study, the VentureX K22 blends comfort, clarity, and durability to support learning every day.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.