Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cl2 Dual Link Dvi-D Cable - Black 35Ft

  • Mfr # 2788

  • Zoro # G0832110


product price: $71.95
/ea

Key Features

Cable Type
DVI-D
Cable Length
35 ft
Connector on First End Details
1 x DVI-D (Dual-Link) Digital Video - Male
Skill Learning
Science
Data Transfer Rate
9.9 Gbit/s
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2788
Zoro #
G0832110
UPC #
844660027881
Country of Origin
Unknown

Dimensions

Cable Length
35 ft

Details

Cable Type
DVI-D
Connector on First End Details
1 x DVI-D (Dual-Link) Digital Video - Male
Skill Learning
Science
Data Transfer Rate
9.9 Gbit/s
Connector on Second End Details
1 x DVI-D (Dual-Link) Digital Video - Male
Number of Pieces
50
Product Type
Flash Card
American Wire Gauge
24 AWG
Connector Type on Second End
DVI-D (Dual-Link) Digital Video - Male
Connector Type on First End
DVI-D (Dual-Link) Digital Video - Male
Product Color
Black
Device Supported
HDTV
Game Theme
Learning
Supported Resolution
2048 x 1536

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.