Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CL3 ACTIVE HIGH SPEED HDMI CABLE_ 35FT

  • Mfr # 13758

  • Zoro # G514883394


product price: $75.69
/ea
Free Shipping & Returns

Key Features

Cable Type
HDMI
Compatibility
PlayStation - 4, Xbox - One
Device Supported
Gaming Console, Blu-ray Player, Apple TV, Audio/Video Device
Data Transfer Rate
18 Gbit/s
Supported Resolution
3840 x 2160
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
13758
Zoro #
G514883394
UPC #
889028018125
Country of Origin
China

Dimensions

Cable Length
35 ft

Details

Cable Type
HDMI
Compatibility
PlayStation - 4, Xbox - One
Device Supported
Gaming Console, Blu-ray Player, Apple TV, Audio/Video Device
Data Transfer Rate
18 Gbit/s
Supported Resolution
3840 x 2160
Item
A/V Cable
Features
Rugged, Flame Retardant, Flexible, Audio Return Channel (ARC), Active
Connector on Second End Details
(1) HDMI Digital Audio/Video - Male
Connector on First End Details
(1) HDMI Digital Audio/Video - Male

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.