Shop WOODHEAD
See all product information
Create Account
Ultra-Lock (M12) Ethernet Receptacle, 4 Poles, Fpm M16, Female (Straight)
- Mfr # ERWAAU7000C050
- Zoro # G405966274
product price:Â
$
44.75
/ea
Sold in multiples of 2 for
$89.50
Key Features
Series
120109
Max. Voltage
250V
Length
0.05 m
Connector Type
Female
IP Rating
IP67
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ERWAAU7000C050
- Zoro #
- G405966274
- UPC #
- -
- Country of Origin
- Poland
- Series
- 120109
- Max. Voltage
- 250V
- Connector Type
- Female
- IP Rating
- IP67
- Material
- Brass
- Wire Range
- 22 AWG
- Type
- Single Ended (pigtail)
- Current Rating
- 4 A
- Keyway
- D-coded
- Material - Component
- Nickel-plated Brass
- NEMA Rating
- NEMA 6
- Product Name
- Ultra-Lock (M12)
- Coupling Type
- Internal Thread
- Poles
- 4
- Orientation
- Straight
- Current - Maximum per Contact
- 4.0A
Dimensions
- Length
- 0.05 m
- Wire Size (AWG)
- 22
- Mounting Thread Size
- M16 x 1.5
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.