CMP-RATED SPEAKER WIRE_ 500FT
Mfr # 13735
Zoro # G414875345
product price: $319.59
/ea
Free Shipping & Returns
Key Features
Cable Length
500 ft
Number of Conductors
4
Device Supported
Speaker
Color
Black
Features
Flexible
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
13735
Zoro #
G414875345
UPC #
889028017845
Country of Origin
China
Dimensions
Cable Length
500 ft
Details
Number of Conductors
4
Item
Audio Cable
Device Supported
Speaker
Color
Black
Features
Flexible
Wire Gauge
18 AWG
Jacket Type
CMP
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.