Zoro Homepage

COAXIAL AUDIO/VIDEO RCA CABLE M/M 3FT

  • Mfr # 2743

  • Zoro # G914885059


product price: $2.79
/ea
Sold in multiples of 4 for $11.16

Key Features

Cable Type
Coaxial
Cable Length
3 ft
Conductor Material
Oxygen-free Copper (OFC)
Shielding
Yes
Features
Molded
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2743
Zoro #
G914885059
UPC #
844660027430
Country of Origin
China

Dimensions

Cable Length
3 ft

Details

Cable Type
Coaxial
Conductor Material
Oxygen-free Copper (OFC)
Shielding
Yes
Item
A/V Cable
Features
Molded
Device Supported
Audio Device, Video Device, Subwoofer
Connector Type on Second End
RCA Audio/Video - Male
Connector Plating
Gold
Connector on Second End Details
(1) RCA Audio/Video - Male
Connector on First End Details
(1) RCA Audio/Video - Male
Connector Type on First End
RCA Audio/Video - Male
Connection A
1 x RCA Audio/Video - Male
Connection B
1 x RCA Audio/Video - Male

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.