Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Coaxial Cable, RG-6, 15 ft., Black

  • Mfr # 6314

  • Zoro # G4473865


product price: $7.49
/ea

Key Features

Cable Type
Coaxial
Cable Length
15 ft
Jacket Material
PVC
Color
Black
Conductor Size
18 AWG
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6314
Zoro #
G4473865
UPC #
844660063148
Country of Origin
China

Dimensions

Cable Length
15 ft
Conductor Size
18 AWG
Length
15 ft
Overall Length
15 ft

Details

Cable Type
Coaxial
Jacket Material
PVC
Color
Black
Conductor Material
Steel
Shielding Type
Quad Shielded, 100% Aluminum-Mylar Shielding, 60% Aluminum Braid
Wire Gauge
18 AWG
Impedance
75 ohm
Number of Cables
1
Shielding
Yes
Standards
UL, CUL
For Use With
Antenna, Satellites, Television
Connector Type
F-Type
Item
Antenna Cable
Features
Sequential Foot Markers
Shielded / Unshielded
Shielded
Solid / Stranded
Solid
Cable Color
Black
Shielded
Shielded
End 2 Connection Type
F-Type Male
End 1 Connection Type
F-Type Male
Jacket Color
Black
Shielding Material
Aluminum-Mylar
End 1 Number of Connections
1
Coaxial Cable Type
RG-6/UL
Maximum Frequency
2,200 MHz
Fire Rating
Commercial
NEC Article and Type
Not Rated
Insulation Material
PE
Total Number of Cables
1
Maximum Impedance
75 ohm
Conductor Gauge
18 AWG
End 2 Number of Connections
1
Conductor Finish
Copper-Clad
Jacket Type
CL2, CM, CMR
Device Supported
Antenna, Satellite Receiver, TV
Connection A
1 x F Connector Antenna - Male
Connection B
1 x F-Type Audio/Video - Male

Description

Coaxial Cable, Cable Color Black, Overall Length 15 ft, Coaxial Cable Type RG-6/UL, Conductor Gauge 18 AWG, For Use With Antenna, Satellites, Television, Jacket Material PVC, End 2 Number of Connections 1, Maximum Impedance 75 ohm, End 1 Number of Connections 1, Shielded Shielded, Shielding Material Aluminum-Mylar, Total Number of Cables 1, Fire Rating Commercial, End 1 Connection Type F-Type Male, Insulation Material PE, End 2 Connection Type F-Type Male, Jacket Color Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.