This item is Discontinued.

Monoprice Coaxial Cable, RG-6, 15 ft., White 6316

Coaxial Cable, RG-6, 15 ft., White (Discontinued)

  • Mfr # 6316
  • Zoro # G4473987
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
6316
Zoro #
G4473987
UPC #
846104063165
Country of Origin
Multiple

Dimensions

Length
15 ft.
Conductor Size
18 AWG

Details

Cable Type
RG-6
For Use With
Video Equipment
Jacket Material
PVC
Connector Type
F-Type
Color
White
Features
75 Ohm 2200 MHz Coaxial Cables for Maximum Signal Transfer and Minimize Interference
Conductor Material
Copper-clad Steel
Shielding Type
Quad Shielded, 100% Aluminum-Mylar Shielding, 60% Aluminum Braid
Wire Gauge
18 AWG
Shielded / Unshielded
Shielded
Impedance
75 ohms
Number of Cables
1
Shielding
Quad Shielded, 100% Aluminum-Mylar Shielding, 60% Aluminum Braid
Standards
CM/CL2, UL, CUL
Item
Coaxial Cable
Coaxial Cable Type
RG-6

Description

Coaxial Cable, Coaxial Cable Type RG-6, For Use With Video Equipment, Jacket Material PVC, Standards CM/CL2, UL, CUL, Conductor Material Copper-clad Steel

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.