This item is Discontinued.

Monoprice Commercial Audio 70V 4-inch Weatherproof 2-Way Speakers with Wall Moun 21643

Commercial Audio 70V 4-inch Weatherproof 2-Way Speakers with Wall Moun (Discontinued)

  • Mfr # 21643
  • Zoro # G1713199
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
21643
Zoro #
G1713199
UPC #
889028049655
Country of Origin
China

Details

Item
Outdoor Speaker
Type
Waterproof
Indoor/Outdoor
Indoor & Outdoor
Impedance (Ohms)
8 ohm

Description

This rugged; weatherproof; and versatile speaker pair is designed to meet the needs of virtually any indoor or outdoor situation. The IP44 rated and UV resistant ABS cabinets are ready for any covered patio or outdoor public venues. These speakers are ideal for both residential whole-house systems and distributed commercial sound environments. Simply adjust the convenient rear mounted rotary switch to select from multiple taps on the internal 70V transformer or the 8-ohm position. Enjoy industrial features and performance with a touch of class. You or your client will have no problem placing these anywhere to blend with home decor or the commercial environment. The small size; low wattage transformer taps; and low cost are especially helpful in environments requiring a large number of speakers that look great. The included mounting brackets and hardware; and the rustproof aluminum grills complete the package. Black color. Sold in pairs. Features: Weatherproof ABS housing IP44 ingress protection rating Includes wall mounting brackets 8 ohms nominal impedance 70V and 100V constant voltage taps 7.5; 15; and 30 watt taps for 70V systems 15 and 30 watt taps for 100V systems Weather resistant push terminals Package Contents: 2x Weatherproof 70V/100V 2-way speakers 2x Wall mounting brackets 8x M4x25 mounting screws 1x User's manual

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.