This item is Discontinued.

Monoprice Commercial Audio 70V 6.5-inch Weatherproof 2-Way Speakers with Wall Mo 21645

Commercial Audio 70V 6.5-inch Weatherproof 2-Way Speakers with Wall Mo (Discontinued)

  • Mfr # 21645
  • Zoro # G1705219
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
21645
Zoro #
G1705219
UPC #
889028049679
Country of Origin
China

Details

Item
Outdoor Speaker
Max. Wattage
50 W
Color
Black
Impedance (Ohms)
8 ohm
Type
Waterproof
Indoor/Outdoor
Indoor & Outdoor

Description

This rugged; weatherproof; and versatile speaker pair is designed to meet the needs of virtually any indoor or outdoor situation. The IP44 rated and UV resistant ABS cabinets are ready for any covered patio or outdoor public venues. These speakers are ideal for both residential whole-house systems and distributed commercial sound environments. Simply adjust the convenient rear mounted rotary switch to select from multiple taps on the internal 70V transformer or the 8-ohm position. Enjoy industrial features and performance with a touch of class. You or your client will have no problem placing these anywhere to blend with home decor or the commercial environment. The small size; low wattage transformer taps; and low cost are especially helpful in environments requiring a large number of speakers that look great. The included mounting brackets and hardware; and the rustproof aluminum grills complete the package. Black color. Sold in pairs. Features: Weatherproof ABS housing IP44 ingress protection rating Includes wall mounting brackets 8 ohms nominal impedance 70V and 100V constant voltage taps 12.5; 25; and 50 watt taps for 70V systems 25 and 50 watt taps for 100V systems Weather resistant push terminals Package Contents: 2x Weatherproof 70V/100V 2-way speakers 2x Wall mounting brackets 4x M4x40 mounting screws 6x M3.5x15 mounting screws 1x User's manual

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.