This item is Discontinued.

Monoprice Commercial Audio 80W Mini Bluetooth Amplifier with Aux In 36376

Commercial Audio 80W Mini Bluetooth Amplifier with Aux In (Discontinued)

  • Mfr # 36376
  • Zoro # G2987908
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
36376
Zoro #
G2987908
UPC #
889028116241
Country of Origin
China

Description

Do you need power in a tight spot? Do you have some speakers that need an amp? Is there an area of your home or business that needs some sound? Would you like Bluetooth® with that? The answer to all of these questions and more is the Monoprice Commercial Audio 80W Mini Bluetooth Amplifier with Aux In. First of all; it sounds great. 40-watts per channel of peak power is enough to enjoy some tunes in any family size room; outdoor patio; or as Background Music (BGM) for a small business. Second; it weighs less than a pound and you can put it anywhere using the included wall mounting bracket or set it on a shelf and forget about it. This amp includes a hardwired 3.5mm stereo input for use as part of a whole-home or multi-zone audio system. Enjoy the convenience of Bluetooth audio as it is mixed with the wired input. Do not mess around looking for matching power supplies and wall warts; this mini amp has a built-in transformer that is ready to rock anywhere in the world. The universal power supply is compatible with loads from 110 ~ 240 VAC operating at 50 ~ 60 Hz. Features: Compact design 80-watt amplifier (20 watts/channel RMS; 40 watts/channel peak) Aluminum construction Bluetooth® radio and optional line input Support Files: User's Manual (Jul 23; 2019) The Bluetooth® word mark and logos are registered trademarks of Bluetooth SIG; Inc. Updated Jul 23; 2019

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.