This item is Discontinued.

Monoprice Commercial Audio Metro 20W 6.5" Coax Ceiling Speaker 70V Pair 24214

Commercial Audio Metro 20W 6.5" Coax Ceiling Speaker 70V Pair (Discontinued)

  • Mfr # 24214
  • Zoro # G1703548
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
24214
Zoro #
G1703548
UPC #
889028053485
Country of Origin
China

Description

Enjoy our most affordable 70V In-Wall/Ceiling speakers. Metro speakers feature high quality components without the extras. These installed speakers utilize high excursion polypropylene woofers and soft dome tweeters. This provides great flexibility in terms of configuration and makes them suitable for different types of audio tastes. Metro ceiling speakers help to provide background music and live paging for low to medium volume applications and they hide away in the ceiling so they won't ruin your decor. 2-way conical drivers provide wide coverage and exceptional voice clarity. These speakers feature multi-tap transformers for use with 70-volt or 100-volt audio systems; while an 8-ohm bypass setting allows use with regular home audio receivers and amps. This pair of white paintable ceiling speakers provide superb sound quality for a wide variety of applications such as music cafes; business music systems; retail stores; classrooms; music/paging systems; airports; reception/waiting rooms; lounges; courtrooms; convention centers; hotels; educational facilities; and more. Features: Long-throw (5.25"; 6.5"; 8") Poly+Mica woofer and 0.5" PEI tweeter make these mounted speakers sound full and articulate 70/100V transformers with 3-step power taps + 8-ohm allows placement in any commercial sound setting Smooth installation thanks to paintable grills and baffles; precision cut-out templates; and easy flip-out "Dog Ears" No logo grill adds to the minimal look and increases reseller profit margins Buy confidently with a 30-day money back guarantee and our 1-year warranty Support Files: User's Manual (May 15; 2017)

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.