This item is Discontinued.

Monoprice Commercial Audio Metro 6.5in Ceiling Paging Speaker 70/100V (single) 36379

Commercial Audio Metro 6.5in Ceiling Paging Speaker 70/100V (single) (Discontinued)

  • Mfr # 36379
  • Zoro # G1703505
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
36379
Zoro #
G1703505
UPC #
889028116272
Country of Origin
China

Description

Sometimes you need to get a message to everyone in the building. If that requires a lot of speakers; then this Metro Ceiling Paging Speaker from Monoprice will check the boxes. The really low price allows you to get more speakers for more coverage. We can admit; this is NOT the best sounding speaker. It WILL get your message out to your people intelligibly and; with a frequency response down to 110Hz; it is pretty good for background music (BGM); too. Multiple power taps mean you only need one amp to drive all areas of the facility. Use the high power tap for larger high traffic areas; like lobbies and cafeterias. Use the low power tap for more intimate areas; like restrooms and offices. The low profile grille allows the speaker to blend in to its surroundings; so your sound is heard; not seen. The grills can be painted for seamless integration. Features: 70V/100V constant voltage speaker One 100V tap (5 watts) and two 70V taps (2.5 and 5 watts) Narrow edge design with aluminum grille 110 Hz ~ 15 kHz frequency response Up to 101dB ±3dB sound pressure level Support Files: User's Manual (Jun 5; 2019) Updated Jun 5; 2019