This item is Discontinued.

Monoprice Commercial Audio Metro Wall Mount 6.5in 2-way 70V Speaker with Mountin 36377

Commercial Audio Metro Wall Mount 6.5in 2-way 70V Speaker with Mountin (Discontinued)

  • Mfr # 36377
  • Zoro # G1709245
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
36377
Zoro #
G1709245
UPC #
889028116258
Country of Origin
China

Description

These Metro wall speakers do it all. They sound great for spoken word or light background music (BGM) and have a minimal aesthetic that will not distract from the decor. The unique up-firing tweeter to a down-firing baffle and down-firing woofer allows installers to keep sound where it needs to go; off the walls and ceilings; minimizing reflections that cause phase and modulation that require more EQ and DSP. The 90° horizontal coverage gives these Metro wall speakers flexibility for mounting in several configurations. Simply mount a single unit to the wall for basic coverage or mount two side-by-side for full 180° coverage. Use the optional Quad Hanging Bracket (P/N 36378) to hang four in a center cluster for 360° of sound. Features: 70V/100V constant voltage speaker rated for 13 and 25 watts Up to 104dB ±2dB sound pressure level 60 Hz ~ 20 kHz frequency response Support Files: User's Manual (Feb 13; 2019) Updated May 7; 2019

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.