This item is Discontinued.

Monoprice Commercial Fixed Television Mount 32in to 55in_ Max 176 lbs._ VESA Pat 30658

Commercial Fixed Television Mount 32in to 55in_ Max 176 lbs._ VESA Pat (Discontinued)

  • Mfr # 30658
  • Zoro # G2018408
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30658
Zoro #
G2018408
UPC #
889028073636
Country of Origin
China

Description

Featuring specialized hardware; the Commercial Series wall mounts are a quick and simple way of adding an additional layer of protection without requiring the use of padlocks and managing keys. Developed for both high volume system integrators and small business owners alike; the Commercial series mounts will take your common space or private room to the next level. Heavy Duty Cold Rolled steel construction offers a lifetime of worry free service; backed by our Lifetime Warranty. Featuring a large open architecture wall plate design; the Commercial Series mounts are ideal for a variety of applications where outlets may not be placed in the most ideal of locations. Specialized Locking Hardware Easy Installation Open Architecture Heavy Duty Steel Construction Specialized Locking Hardware: Commercial Series wall mounts are a quick and simple way of adding an additional layer of protection without requiring the use of padlocks or managing keys. Easy Installation: Developed for both high volume system integrators and small business owners alike; the Commercial series mounts install simply and quickly; taking your common space or private room to the next level. Open Architecture: The large open architecture wall plate design makes cables more accessible and allows this mount to be ideal for a variety of applications where outlets may not be placed in the most accessible of locations. Heavy Duty Steel Construction: This sturdy mount can support displays ranging from 32" to 55" and weighing up to 176 lbs. Low Profile Design The 0.9 in. low profile design keeps screens close the wall and out of the way; while improving stability. Hardware Included Includes all hardware necessary for the majority of television brands and wall types. Buy with Confidence With Monoprice's Lifetime Warranty you can rest assured we stand behind our products and our customers. Additionally; we offer a 30-day money back guarantee as well! If the product you purchase does not satisfy your needs; send it back for a full refund. Quality at a Fair Price Monoprice's rugged design and rigid quality control standards deliver high quality products at fair prices. Hassle Free Packaging Monoprice exists to bring simplicity; fairness; and confidence to technology choices. This product features recyclable packaging that is simple to open; cost effective; with minimal waste; and fully protective as it travels to you. Service & Support You're never on your own with Monoprice products! We have a full team of friendly and knowledgeable technicians available to answer your questions; both before and after the sale. Contact our technical support team for questions about our products; troubleshooting; or even suggestions for products to fit your particular needs. Not to be outdone; our friendly and helpful customer service team is here to make your ordering; delivery; and any possible returns a quick and painless operation; from start to finish! Support Files: User's Manual (Jan 4; 2018) Dimensions Diagram (Nov 17; 2017) VESA® is a registered trademark of the Video Electronics Standards Association. Updated Jul 16; 2019

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.