This item is Discontinued.

Monoprice Commercial Series Full-Motion Articulating TV Wall Mount Bracket For T 10476

Commercial Series Full-Motion Articulating TV Wall Mount Bracket For T (Discontinued)

  • Mfr # 10476
  • Zoro # G1696268
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
10476
Zoro #
G1696268
UPC #
757901802829
Country of Origin
China

Description

Don't leave your flat panel TV on a table or stand where it can be knocked over and damaged; or even worse injure a child or pet. Instead; mount it securely and safely to the wall using this Adjustable Tilting/Swiveling Wall Mount Bracket from Monoprice! This mount bracket supports adjustments in three dimensions; it can be swiveled ±180°; can be tilted ±15°; and can be rotated ±3°; for final leveling adjustments. It has undergone extensive safety testing and has been certified by Underwriters Laboratories (UL); which ensures that it will perform safely and reliably. This bracket is designed to mount an LCD; LED; or Plasma display with a VESA® mounting pattern of 75x75; 100x100; 100x200; 200x100; or 200x200; which includes most 23" to 42" TVs*. It can be mounted to any type wall (brick; concrete; wood stud; etc.) and can safely hold up to 77 lbs (including the weight of the mount itself). Mounting hardware and cable management clips are included. * Note that the display screen size is only an approximation. Your TV is compatible with this mount as long as your display has a VESA mounting pattern and weight that fit within the size and weight limits listed above. Support Files: User's Manual (Sep 18; 2017) Dimensions Diagram (Sep 18; 2017) VESA® is a trademark owned by the Video Electronics Standards Association (VESA®) in the United States and other countries.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.