This item is Discontinued.

Monoprice Commercial Series Tilt TV Wall Mount Bracket For TVs 37in to 70in_ Max 4173

Commercial Series Tilt TV Wall Mount Bracket For TVs 37in to 70in_ Max (Discontinued)

  • Mfr # 4173
  • Zoro # G1695787
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4173
Zoro #
G1695787
UPC #
844660041733
Country of Origin
China

Details

Color
Black
Material
Steel
Features
Tilt, Adjustable
Product Type
Wall Mount
Compatibility
LCD TV, LED TV, Plasma TV

Description

Don't leave your flat panel TV on a table or stand where it can be knocked over and damaged; or even worse injure a child or pet. Instead; mount it securely and safely to the wall using this Adjustable Tilting Wall Mount Bracket from Monoprice! This mount bracket has the ability to tilt up to 15 degrees downward; making it ideal for overhead displays in a commercial setting or for keeping the TV out of reach of little hands at home. It has undergone extensive safety testing and has been certified by Underwriters Laboratories (UL); which ensures that it will perform safely and reliably. This bracket is designed to mount an LCD; LED; or Plasma display with a VESA® mounting pattern between 200x200 and 600x400; which includes most 37" to 70" TVs*. It can be mounted to any type wall (brick; concrete; wood stud; etc.) and can safely hold up to 165 lbs (including the weight of the mount itself). Mounting hardware is included. * Note that the display screen size is only an approximation. Your TV is compatible with this mount as long as your display has a VESA mounting pattern and weight that fit within the size and weight limits listed above. Support Files: User's Manual (Sep 18; 2017) Dimensions Diagram (Sep 18; 2017) VESA® is a trademark owned by the Video Electronics Standards Association (VESA®) in the United States and other countries.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.