This item is Discontinued.

Monoprice Commercial Series Tilt TV Wall Mount Bracket Stand Cart with Media She 16096

Commercial Series Tilt TV Wall Mount Bracket Stand Cart with Media She (Discontinued)

  • Mfr # 16096
  • Zoro # G1694490
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
16096
Zoro #
G1694490
UPC #
889028042076
Country of Origin
China

Description

HDTVs are big and bulky. They are usually either mounted to a wall or placed on a permanent stand. However; this Mobile TV Cart gives you another; more flexible option. This mobile TV stand is constructed of high-quality; cold rolled steel with a black powder coating. It supports HDTVs weighing up to 110 lbs.; with VESA® mounting patterns between 200x200 and 600x400; making it compatible with most HDTVs between 32" and 70". The TV position can be adjusted from 1290mm; 1370mm; or 1450mm above the ground. It features a video tray below the TV mount and an AV shelf above; each with 10 lbs. maximum weight capacity. Built-in cable management allows you to hide the connecting cables; making it well-suited for commercial and public usage applications. Four heavy-duty casters allow you to move your television to wherever you want to watch; be it the living room; your bedroom; or even the back porch or pool area. Two of the casters can be locked; ensuring that the cart stays in place; even when on uneven surfaces. Features: Height Adjustable from 1290mm; 1370mm; or 1450mm Use shelves below or above the display for AV equipment Four heavy-duty casters Mounting hardware is included RoHS compliant UL listed Support Files: User's Manual (Apr 3; 2017) Dimensions Diagram (Apr 3; 2017) VESA® is a trademark owned by the Video Electronics Standards Association (VESA®) in the United States and other countries.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.