Computer Cable Adapter, Black
- Mfr # 12790
- Zoro # G723367043
product price:Â
$
12.25
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Signal Bandwidth
60 Hz
Color
Black
Cable Connector Type
DisplayPort
Cable Length
6 in
Product Type
Computer Cable Adapter
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 12790
- Zoro #
- G723367043
- UPC #
- 889028008089
- Country of Origin
- Viet Nam
- Color
- Black
- Cable Connector Type
- DisplayPort
- Item
- Computer Cable Adapter
- Product Type
- Computer Cable Adapter
- Resolution - Maximum
- 1920 x 1080 60Hz
- Signal Type
- VGA
- Wire Color
- Black
- Features / Applications
- ACTIVE Adapter is Compatible with nVidia(R) Surround(TM) and AMD(R) Eyefinity Multidisplay Modes, Conforms to DisplayPort(R) 1.2 A Standard
Dimensions
- Signal Bandwidth
- 60 Hz
- Cable Length
- 6 in
Description
Cable Connector Type DisplayPort, Cable Length 6 in, Computer Cable Adapter
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.