Zoro Homepage

Computer Cord, DVI-D DualLink M to M, 25ft

  • Mfr # 2097

  • Zoro # G1007833


product price: $50.49
/ea

Key Features

Cable Type
DVI-D
Connector Type
DVI-D Dual-Link Male to DVI-D Dual Link Male
Standards
CL2, DDWG Compliant, HDCP Compliant, RoHS Compliant, UL, UL 20276, UL E164535
Color
Black
Gauge
24 AWG
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2097
Zoro #
G1007833
UPC #
-
Country of Origin
China

Dimensions

Cable Length
25 ft
Overall Length
25 ft

Details

Cable Type
DVI-D
Connector Type
DVI-D Dual-Link Male to DVI-D Dual Link Male
Standards
CL2, DDWG Compliant, HDCP Compliant, RoHS Compliant, UL, UL 20276, UL E164535
Color
Black
Gauge
24 AWG
Item
Computer Video Cable
Features
2048 x 1536 Resolution
Shielded
Shielded
End 2 Connection Type
DVI-D Male
End 2 Number of Connections
1
End 1 Connection Type
DVI-D Male
End 1 Number of Connections
1
Conductor Gauge
24 AWG
Cable Color
Black

Description

Computer Video Cable, DVI-D Dual-Link Male to DVI-D Dual Link Male, Cable Length 25 ft, Gauge 24 AWG, Color Black, Standards CL2, DDWG Compliant, HDCP Compliant, RoHS Compliant, UL, UL 20276, UL E164535

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.