Zoro Homepage

Computer Cord, SVGA (HD15) M to F, 50ft

  • Mfr # 3619

  • Zoro # G3049042


product price: $24.85
/ea

Key Features

Cable Length
50 ft
Color
Black
Cable Type
VGA
Features
Smooth, Corrosion-free
Connector Type
SVGA (HD15) Male to Female
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3619
Zoro #
G3049042
UPC #
844660036197
Country of Origin
China

Dimensions

Cable Length
50 ft
Overall Length
50 ft

Details

Item
Video Cable
Color
Black
Cable Type
VGA
Features
Smooth, Corrosion-free
Connector Type
SVGA (HD15) Male to Female
Standards
CL2, CSA, UL
Gauge
28 AWG
Shielding
Yes
Shielded
Shielded
End 1 Connection Type
VGA Female
End 2 Number of Connections
1
End 2 Connection Type
VGA Male
Conductor Finish
Gold-Plated
Cable Color
Black
End 1 Number of Connections
1
Conductor Gauge
28 AWG
Connection B
1 x 15-pin HD-15 - Female
Device Supported
Monitor, Video Device
Connection A
1 x 15-pin HD-15 - Male
Finish
Gold
Cable Characteristic
Extension Cable

Description

Computer Video Cable Extension, SVGA (HD15) Male to Female, Cable Length 50 ft, Gauge 28 AWG, Color Black, Standards CL2, CSA, UL

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.