Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Computer Cord, SVGA (HD15) M to F, 6ft

  • Mfr # 86

  • Zoro # G1805072


product price: $6.19
/ea

Key Features

Cable Length
6 ft
Color
Black
Cable Type
VGA
Features
Ferrite Bead
Connector Type
SVGA (HD15) Male to Female
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
86
Zoro #
G1805072
UPC #
844660000860
Country of Origin
China

Dimensions

Cable Length
6 ft
Overall Length
6 ft

Details

Item
Video Cable
Color
Black
Cable Type
VGA
Features
Ferrite Bead
Connector Type
SVGA (HD15) Male to Female
Standards
UL
Gauge
28 AWG
Shielding
Yes
Shielded
Shielded
End 2 Number of Connections
1
End 2 Connection Type
VGA Male
End 1 Number of Connections
1
Conductor Gauge
28 AWG
Cable Color
Black
End 1 Connection Type
VGA Female
Cable Characteristic
Extension Cable
Conductor Material
Copper
Device Supported
Monitor, Video Device
Finish
Gold
Connection A
1 x 15-pin HD-15 - Male
Connection B
1 x 15-pin HD-15 - Female

Description

Computer Video Cable Extension, SVGA (HD15) Male to Female, Cable Length 6 ft, Gauge 28 AWG, Color Black, Standards UL

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.