Zoro Homepage

Computer Cord, SVGA (HD15) M to M, 15ft

  • Mfr # 3622

  • Zoro # G0987551


product price: $15.69
/ea

Key Features

Cable Length
15 ft
Color
Black
Cable Type
VGA
Features
Ferrite Bead
Connector Type
SVGA (HD15) Male to Male
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3622
Zoro #
G0987551
UPC #
844660036227
Country of Origin
China

Dimensions

Cable Length
15 ft
Overall Length
15 ft

Details

Item
Video Cable
Color
Black
Cable Type
VGA
Features
Ferrite Bead
Connector Type
SVGA (HD15) Male to Male
Standards
CL2, CSA, UL
Gauge
28 AWG
Jacket Type
CL2
Shielding
Yes
Shielded
Shielded
End 2 Connection Type
VGA Male
Conductor Gauge
28 AWG
End 1 Number of Connections
1
Conductor Finish
Gold-Plated
End 2 Number of Connections
1
Cable Color
Black
End 1 Connection Type
VGA Male
Device Supported
Video Device
Finish
Gold
Connection B
1 x 15-pin DB-15 Video - Male
Connection A
1 x 15-pin DB-15 Video - Male
Conductor Material
Copper

Description

Computer Video Cable, SVGA (HD15) Male to Male, Cable Length 15 ft, Gauge 28 AWG, Color Black, Standards CL2, CSA, UL

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.