This item is Discontinued.

Monoprice Consul Series USB-C 10G Hub Adapter with 2-Port Type-A_ 2-Port Type-C_ 34179

Consul Series USB-C 10G Hub Adapter with 2-Port Type-A_ 2-Port Type-C_ (Discontinued)

  • Mfr # 34179
  • Zoro # G2017069
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
34179
Zoro #
G2017069
UPC #
889028093627
Country of Origin
China

Description

Extend your reach and grasp new possibilities with your USB Type-CTM equipped computer using the Consul Series of USB-CTM adapters. Featuring USB Type-C 3.1 functionality; the Consul Series is able to offer a variety of options to expand your ability to work anywhere. This Consul Series USB-C 10G Hub Adapter provides you the ability to connect two USB Type-C and two Type-A devices to your computer. The Type-A ports provide USB 3.1 Gen 1 SuperSpeed connectivity; allowing for up to 5Gbps of data transfer; while the Type-C ports provide USB 3.1 Gen 2 SuperSpeed+ connectivity; allowing for up to 10Gbps of data transfer. One of the Type-A ports complies with the USB Battery Charge (BC) 1.2 standard to provide up to 1.5 amps of charging power for mobile devices. USB Power Delivery (PD) 3.0 compatibility not only provides up to 100 watts of charging power through one of the Type-C ports for charging laptops; but also allows you to add or remove a power source without losing any data connectivity. USB 3.1 USB Charging Aluminum Body Power Delivery 3.0 USB 3.1: The Type-A ports provide USB 3.1 Gen 1 SuperSpeed connectivity; allowing for up to 5Gbps of data transfer; while the Type-CTM ports provide USB 3.1 Gen 2 SuperSpeed+ connectivity; allowing for up to 10Gbps of data transfer. USB Charging: Use the dedicated Type-A port to provide up to 1.5 amps of power to charge an external device. Aluminum Body: The lightweight aluminum design results in a better built adapter; making it more durable than adapters made of plastic. Power Delivery 3.0: When connected to a compatible host device; this adapter supports the Power Delivery (PD) 3.0 standard; allowing you to connect and disconnect up to 100 watts PD without dropping any data or video connections. The Consul Series The Consul Series of USB-C adapters is able to offer a variety options to expand your ability to work anywhere. DATA ADAPTERS Product ID 34181 35504 34178 34179 34180 34182 35507 34185 USB Type‐A Ports 4 4 2 2 3 2 4 - USB Type‐CTM Ports - - 2 2 1 1 1 - Maximum Data Speed 5G 10G 5G 10G 5G 5G 5G - Maximum Ethernet Speed - - - - - - Gigabit Gigabit SDTM/microSDTM Card Slot - - - - - Yes Yes - PD 3.0 Passthrough - - Yes Yes Yes Yes Yes - DISPLAY ADAPTERS Product ID 35503 34187 35505 35506 34184 35510 35509 35508 34183 34186 Video Output DisplayPort® VGA VGA VGA HDMI®/VGA* HDMI/VGA* HDMI HDMI HDMI HDMI USB Type‐A Ports - - 1 1 2 2 3 1 1 - USB Type‐CTM Ports - - 1 1 1 1 1 1 1 - Maximum Data Speed - - 5G 5G 5G 5G 5G 5G 5G - Maximum Ethernet Speed - - - Gigabit Gigabit Gigabit Gigabit Gigabit - - SDTM/microSDTM Card Slot - - - - - Yes Yes Yes - - PD 3.0 Passthrough - - Yes Yes Yes Yes Yes Yes Yes - *Supports only a single display at a time. ConsulTM is a trademark of Monoprice Inc. USB Type-CTM and USB-CTM are trademarks of USB Implementers Forum; Inc. SDTM and microSDTM are trademarks of SD-3C; LLC. DisplayPort® and the DisplayPort® logo are registered trademarks of the Video Electronics Standards Association. HDMI®; the HDMI Logo; and High-Definition Multimedia Interface are trademarks or registered trademarks of HDMI Licensing LLC in the United States and other countries.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.