Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Monoprice Consul Series USB-C 5G Hub Adapter with 2-Port Type-A_ 2-Port Type-C_ 34178

Consul Series USB-C 5G Hub Adapter with 2-Port Type-A_ 2-Port Type-C_ (Discontinued)

  • Mfr # 34178
  • Zoro # G2016816
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
34178
Zoro #
G2016816
UPC #
889028093610
Country of Origin
China

Description

Extend your reach and grasp new possibilities with your USB Type-CTM equipped computer using the Consul Series of USB-CTM adapters. Featuring USB Type-C 3.1 functionality; the Consul Series is able to offer a variety of options to expand your ability to work anywhere.This Consul Series USB-C 5G Hub Adapter allows you to connect two USB Type-C and two Type-A devices to your USB-C equipped computer. All four ports deliver USB 3.1 Gen 1 SuperSpeed connectivity; allowing for up to 5Gbps of data transfer between connected devices. One of the Type-A ports complies with the USB Battery Charge (BC) 1.2 specification to provide up to 1.5 amps of charging power for mobile devices. USB Power Delivery (PD) 3.0 compatibility not only provides up to 100 watts of charging power through one of the Type-C ports for charging laptops; but also allows you to add or remove a power source without losing any data connectivity. USB 3.1 USB Charging Aluminum Body Power Delivery 3.0 USB 3.1: The USB Type-A and Type-CTM ports comply with the USB 3.1 Gen 1 standard and can deliver up to 5Gbps of data throughput.USB Charging: Use the dedicated Type-A port to provide up to 1.5 amps of power to charge an external device.Aluminum Body: The lightweight aluminum design results in a better built adapter; making it more durable than adapters made of plastic.Power Delivery 3.0: When connected to a compatible host device; this adapter supports the Power Delivery (PD) 3.0 standard; allowing you to connect and disconnect up to 100 watts PD without dropping any data or video connections.The Consul SeriesThe Consul Series of USB-C adapters is able to offer a variety options to expand your ability to work anywhere.DATA ADAPTERS Product ID3418135504341783417934180341823550734185USB Type‐A Ports4422324-USB Type‐CTM Ports--22111-Maximum Data Speed5G10G5G10G5G5G5G-Maximum Ethernet Speed------GigabitGigabitSDTM/microSDTM Card Slot-----YesYes-PD 3.0 Passthrough--YesYesYesYesYes- DISPLAY ADAPTERSProduct ID35503341873550535506341843551035509355083418334186Video OutputDisplayPort®VGAVGAVGAHDMI®/VGA*HDMI/VGA*HDMIHDMIHDMIHDMIUSB Type‐A Ports--1122311-USB Type‐CTM Ports--1111111-Maximum Data Speed--5G5G5G5G5G5G5G-Maximum Ethernet Speed---GigabitGigabitGigabitGigabitGigabit --SDTM/microSDTM Card Slot-----YesYesYes--PD 3.0 Passthrough--YesYesYesYesYesYesYes-*Supports only a single display at a time.ConsulTM is a trademark of Monoprice Inc.USB Type-CTM and USB-CTM are trademarks of USB Implementers Forum; Inc.SDTM and microSDTM are trademarks of SD-3C; LLC.DisplayPort® and the DisplayPort® logo are registered trademarks of the Video Electronics Standards Association.HDMI®; the HDMI Logo; and High-Definition Multimedia Interface are trademarks or registered trademarks of HDMI Licensing LLC in the United States and other countries.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.