This item is Discontinued.

Monoprice Consul Series USB-C HDMI Adapter 34186

Consul Series USB-C HDMI Adapter (Discontinued)

  • Mfr # 34186
  • Zoro # G1719955
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
34186
Zoro #
G1719955
UPC #
889028093696
Country of Origin
China

Description

Extend your reach and grasp new possibilities with your USB Type-CTM equipped computer using the Consul Series of USB-CTM adapters. Featuring USB Type-C 3.1 functionality; the Consul Series is able to offer a variety of options to expand your ability to work anywhere. This Consul Series USB-C to HDMI® Adapter allows you to connect an external HDMI display at resolutions up to 4K@60Hz to expand your system's desktop area or to mirror the main display. The ultra compact design means that it is easy to pack in your laptop bag or purse; so you will always have it at hand; ready for use. It is a true plug and play device; requiring no additional drivers when used on a Windows® or Mac® OS X® computer. It draws all the power it needs from the USB-C port; so no additional power adapters or connections are required or full functionality. Simply plug the reversible connector into your computer's USB-C port and connect your HDMI display using a High Speed HDMI Cable (available separately). 4K HDMI® Plug and Play Aluminum Body Compact 4K HDMI®: Connect an HDMI® display at resolutions up to 4K@60Hz to expand your system's desktop area or to mirror the main display. Plug and Play: This adapter is a true plug and play device; requiring no additional drivers when used on a Windows® or Mac® OS X® computer. Aluminum Body: The lightweight aluminum design results in a better built adapter; making it more durable than adapters made of plastic. Compact: Measuring just 1.7" x 0.9" x 0.4" and weighing a mere 0.7 ounces; it easily fits into a laptop bag or purse; allowing you to always have it at hand; ready for use. The Consul Series The Consul Series of USB-C adapters is able to offer a variety options to expand your ability to work anywhere. DATA ADAPTERS Product ID 34181 35504 34178 34179 34180 34182 35507 34185 USB Type‐A Ports 4 4 2 2 3 2 4 - USB Type‐CTM Ports - - 2 2 1 1 1 - Maximum Data Speed 5G 10G 5G 10G 5G 5G 5G - Maximum Ethernet Speed - - - - - - Gigabit Gigabit SDTM/microSDTM Card Slot - - - - - Yes Yes - PD 3.0 Passthrough - - Yes Yes Yes Yes Yes - DISPLAY ADAPTERS Product ID 35503 34187 35505 35506 34184 35510 35509 35508 34183 34186 Video Output DisplayPort® VGA VGA VGA HDMI®/VGA* HDMI/VGA* HDMI HDMI HDMI HDMI USB Type‐A Ports - - 1 1 2 2 3 1 1 - USB Type‐CTM Ports - - 1 1 1 1 1 1 1 - Maximum Data Speed - - 5G 5G 5G 5G 5G 5G 5G - Maximum Ethernet Speed - - - Gigabit Gigabit Gigabit Gigabit Gigabit - - SDTM/microSDTM Card Slot - - - - - Yes Yes Yes - - PD 3.0 Passthrough - - Yes Yes Yes Yes Yes Yes Yes - *Supports only a single display at a time. ConsulTM is a trademark of Monoprice Inc. USB Type-CTM and USB-CTM are trademarks of USB Implementers Forum; Inc. HDMI®; the HDMI Logo; and High-Definition Multimedia Interface are trademarks or registered trademarks of HDMI Licensing LLC in the United States and other countries. Microsoft® and Windows® are either registered trademarks or trademarks of Microsoft Corporation in the United States and/or other countries. Apple®; Mac®; and OS X® are trademarks of Apple Inc.; registered in the U.S. and other countries. SDTM and microSDTM are trademarks of SD-3C; LLC.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.