Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Monoprice CPU Cord, Display-Mini Display Male, 15ft 6009

CPU Cord, Display-Mini Display Male, 15ft (Discontinued)

  • Mfr # 6009
  • Zoro # G2983845
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6009
Zoro #
G2983845
UPC #
00844660060093
Country of Origin
Multiple

Dimensions

Cable Length
15 ft
Overall Length
15 ft

Details

Cable Type
DisplayPort/Mini DisplayPort
Connector Type
DisplayPort to Mini DisplayPort Male
Standards
UL
Color
White
Gauge
32 AWG
Item
Computer Video Cable
Features
Corrosion Resistant
Shielding
Yes
Conductor Gauge
32 AWG
Cable Color
White
End 2 Connection Type
DisplayPort
End 2 Number of Connections
1
End 1 Connection Type
Mini DisplayPort
End 1 Number of Connections
1

Description

Computer Video Cable, DisplayPort to Mini DisplayPort Male, Cable Length 15 ft, Gauge 32 AWG, Color White, Standards UL

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.