
CPU Cord, Displayport/DVI, 15ft, White
Mfr # 6017
Zoro # G4398816
product price: $20.39
/eaKey Features
Item - Adapter/Splitter
Cable Adapter
Cable Type
DisplayPort/DVI
Cable Connector Type
DisplayPort, DVI Cable
Connector Type
CPU Cord/DVI
Color - Adapter/Splitter
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
6017
Zoro #
G4398816
UPC #
08880244971388
Country of Origin
Viet Nam
Dimensions
Cable Length
15 ft
Overall Length
15 ft
Details
Item - Adapter/Splitter
Cable Adapter
Cable Type
DisplayPort/DVI
Cable Connector Type
DisplayPort, DVI Cable
Connector Type
CPU Cord/DVI
Color - Adapter/Splitter
White
Standards
UL/CSA
For Use With
PC Video
Color
White
Number of Connections
2
Item
Computer Cable Adapter
Features
Gold Plated
Product Type
A/V Cable
Cable Color
White
End 1 Connection Type
DisplayPort Male
End 2 Connection Type
DVI-D Male
End 1 Number of Connections
2
Description
Computer Cable Adapter, CPU Cord/DVI, Cable Length 15 ft, Color White, Standards UL/CSA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.