This item is Discontinued.

Monoprice CPU Cord, DVI-A Male/ SVGA Male, 10ft 5911

CPU Cord, DVI-A Male/ SVGA Male, 10ft (Discontinued)

  • Mfr # 5911
  • Zoro # G0706167
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5911
Zoro #
G0706167
UPC #
844660059110
Country of Origin
Multiple

Dimensions

Cable Length
10 ft
Overall Length
10 ft

Details

Connector Type
DVI-A Male to SVGA(HD-15) Male
Standards
UL
Color
Black
Gauge
28 AWG
Item
Computer Video Cable
End 1 Connection Type
DVI-A
Cable Color
Black
End 2 Number of Connections
1
End 2 Connection Type
SVGA (HD15)
Conductor Gauge
28 AWG
End 1 Number of Connections
1

Description

Computer Video Cable, DVI-A Male to SVGA(HD-15) Male, Cable Length 10 ft, Gauge 28 AWG, Color Black, Standards UL

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.