Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Monoprice CPU Cord, Mini Display-DVI-D SglMale, 15ft 6001

CPU Cord, Mini Display-DVI-D SglMale, 15ft (Discontinued)

  • Mfr # 6001
  • Zoro # G2293855
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6001
Zoro #
G2293855
UPC #
844660060017
Country of Origin
Multiple

Dimensions

Cable Length
15 ft
Overall Length
15 ft

Details

Cable Type
DVI/Mini DisplayPort
Connector Type
Mini DisplayPort to DVI-D Single Link Male
Standards
UL
Gauge
32 AWG
Color
White
Item
Computer Video Cable
Features
Flexible
Product Type
A/V Cable
Shielding
Yes
End 2 Connection Type
DVI
End 1 Connection Type
Mini DisplayPort
Cable Color
White
End 1 Number of Connections
1
End 2 Number of Connections
1
Conductor Gauge
32 AWG

Description

Computer Video Cable, Mini DisplayPort to DVI-D Single Link Male, Cable Length 15 ft, Gauge 32 AWG, Color White, Standards UL

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.