This item is Discontinued.

Monoprice CPU Cord, Mini DisplayPort M to M, 3ft 5990

CPU Cord, Mini DisplayPort M to M, 3ft (Discontinued)

  • Mfr # 5990
  • Zoro # G1511291
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5990
Zoro #
G1511291
UPC #
844660059905
Country of Origin
Multiple

Dimensions

Cable Length
3 ft
Overall Length
3 ft

Details

Connector Type
Mini DisplayPort Male to Male
Standards
UL
Color
White
Gauge
32 AWG
Item
Computer Video Cable
End 1 Connection Type
Mini DisplayPort
End 2 Connection Type
Mini Display Port
End 2 Number of Connections
1
Cable Color
White
Conductor Gauge
32 AWG
End 1 Number of Connections
1

Description

Computer Video Cable, Mini DisplayPort Male to Male, Cable Length 3 ft, Gauge 32 AWG, Color White, Standards UL

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.