This item is Discontinued.

Monoprice CPU Cord, Mini Displayport/VGA, 15ft, White 6005

CPU Cord, Mini Displayport/VGA, 15ft, White (Discontinued)

  • Mfr # 6005
  • Zoro # G4398791
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
6005
Zoro #
G4398791
UPC #
844660060055
Country of Origin
China

Dimensions

Cable Length
15 ft
Overall Length
15 ft

Details

Item
Computer Cable Adapter
Color
White
Cable Type
DisplayPort/VGA
Features
Gold Plated
Connector Type
CPU Cord/VGA
Cable Connector Type
Mini DisplayPort, VGA Cable
Standards
UL/CSA
For Use With
PC Video
Color - Adapter/Splitter
White
Number of Connections
2
Item - Adapter/Splitter
Cable Adapter
Product Type
Video Cable
Shielding
Yes
End 1 Connection Type
Mini DisplayPort Male
Cable Color
White
End 2 Connection Type
VGA Male
End 1 Number of Connections
2

Description

Computer Cable Adapter, CPU Cord/VGA, Cable Length 15 ft, Color White, Standards UL/CSA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.