Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Monoprice CPU Cord Splitter, 4 Way SVGA/VGA, 300MHz 5094

CPU Cord Splitter, 4 Way SVGA/VGA, 300MHz (Discontinued)

  • Mfr # 5094
  • Zoro # G0926965
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5094
Zoro #
G0926965
UPC #
00844660050940
Country of Origin
China

Dimensions

Cable Length
3 in
Bandwidth
300 MHz
Height
1.7"
Width
3"
Depth
5.1"
Signal Bandwidth
300 MHz

Details

Item
Computer Cable Splitter
Color
Black
Connector Type
SVGA/VGA Splitter/Ampilfier/Multiplier
Number of Ports
5
Max. Data Transmission Distance
213 ft
Number of Connections
5
Signal Type
SVGA, VGA
Max. Resolution - Splitters
1920 x 1440 60 Hz
Item - Adapter/Splitter
Video Matrix Splitter
Standards
UL/CSA
Speed
300 MHz
Cable Connector Type
(4) Output HD-15 Female, Input HD-15 Female
Color - Adapter/Splitter
Black
Material
Metal
Product Type
Signal Splitter
Input Voltage
9 V DC
Data Transmission Distance - Maximum
213 ft
Resolution - Maximum
1920 x 1440 60 Hz

Description

Video Matrix Splitter, Cable Connector Type (4) Output HD-15 Female, Input HD-15 Female, Cable Length 3 in, Color - Adapter/Splitter Black, Number of Connections 5, Standards UL/CSA, Computer Cable Splitter

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.