Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
2517
Zoro #
G1826142
UPC #
844660025177
Country of Origin
Multiple
Dimensions
Cable Length
8 in
Bandwidth
250 MHz
Signal Bandwidth
250 MHz
Details
Item - Adapter/Splitter
Computer Cable Adapter/Splitter
Cable Connector Type
DVI-A Female, VGA HD-15 Female, VGA HD-15 Male
Color - Adapter/Splitter
Black
Standards
UL/CSA
Color
Black
Number of Connections
3
Item
Computer Cable Adapter/Splitter
Max. Data Transmission Distance
50 ft
Signal Type
DVI, VGA
Max. Resolution - Splitters
1920 x 1080 75 Hz
Data Transmission Distance - Maximum
50 ft
Resolution - Maximum
1920 x 1080 75 Hz
Product Type
Computer Cable Adapter/Splitter
Description
Computer Cable Adapter/Splitter, Cable Connector Type DVI-A Female, VGA HD-15 Female, VGA HD-15 Male, Cable Length 8 in, Color - Adapter/Splitter Black, Number of Connections 3, Standards UL/CSA, Computer Cable Adapter/Splitter
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.