This item is Discontinued.

Monoprice Data Cable, 1000 ft. L, Blue Jacket 13502

Data Cable, 1000 ft. L, Blue Jacket (Discontinued)

  • Mfr # 13502
  • Zoro # G2554242
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
13502
Zoro #
G2554242
UPC #
844660008781
Country of Origin
China

Dimensions

Cable Length
1000 ft
Wire Size
24 AWG
Bend Radius
29/32 in
Conductor Size - Data Cable
24 AWG
Outside Dia.
0.2 in
Length
1000 ft.
Spool Length
1,000 ft

Details

Item
Data Cable
Standards
ANSI/TIA/EIA 568B and 862, ICEA S-90-661, ISO/IEC 11801 Ed. 2.0, NEC/CEC Type CMR, UL 444, UL and cUL
Cable Type
Category 5e
Package Type
Box
Jacket Material (Wire and Cable)
PVC
Solid / Stranded
Solid
Green Environmental Attribute
RoHS 2011/65/EU Compliant
Pulling Force
25 lb
Category - Data Cable
5e
Jacket Material
PVC
Operating Temp. Range
-20 Degrees to 70 Degrees C
Package Type - Data Cable
Box
Item - Data Cable
Category Cable
Jacket Material - Wire and Cable
PVC
Frequency
100 MHz
Fire Rating - Data Cable
Riser
Total Number of Conductors - Data Cable
8 (4 Pair)
Category Type
5e
Shielded / Unshielded
Unshielded
Number of Conductor Pairs
4
Shielded
Yes
Plenum Rated
No
NEC Article and Type
800 CMR
Jacket Color
Blue
Installation Temp. Range
0 Degrees to 60 Degrees C
Color
Blue
Shielding
Yes
Product Type
Network Cable

Description

Data Cable, Jacket Color Blue, Jacket Material PVC, Shielded Yes, NEC Article and Type 800 CMR, Standards ANSI/TIA/EIA 568B and 862, ICEA S-90-661, ISO/IEC 11801 Ed. 2.0, NEC/CEC Type CMR, UL 444, UL and cUL, Package Type Box, Bend Radius 29/32 in, Pulling Force 25 lb

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.