Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1076
Zoro #
G4470067
UPC #
844660010760
Country of Origin
China
Dimensions
Width
0.81 in
Height
0.8 in
Depth
1.5 in
Overall Height
3/4 in
Overall Width
3/4 in
Overall Depth
1 1/2 in
Details
Item
Keystone Jack
Series
Standard
Cable Type
CAT5e
Material
Plastic
Color
Black
For Use With
Keystone Wallplate and Network Racks
Termination Type
Tool-Less
Number of Ports
1
Connector Type
RJ-45 Network - Female
Compatible Cable Performance Category
5e
Compatible Connector Type
RJ45
Description
Keystone Jack, Termination Type Tool-Less, Compatible Cable Performance Category 5e, Compatible Connector Type RJ45, Color Black, Compatible Number of Fibers Not Applicable, Compatible Wire Material Not Applicable, RCA Insulator Color Not Applicable, Number of Ports 1, Overall Depth 1 1/2 in, Overall Height 3/4 in, Overall Width 3/4 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.