This item is Discontinued.

Monoprice Datacom Jack, Cat5, Tooless, Green 1078

Datacom Jack, Cat5, Tooless, Green (Discontinued)

  • Mfr # 1078
  • Zoro # G4470076
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1078
Zoro #
G4470076
UPC #
844660010784
Country of Origin
Multiple

Dimensions

Depth
1.5
Height
0.8
Width
0.81

Details

Item
Keystone Jack
Series
Standard
Cable Type
Category 5e
Material
Plastic
Color
Green
For Use With
Keystone Wallplate and Network Racks
Number of Ports
1
Termination Type
Tool-Less

Description

Keystone Jack, Termination Type Tool-Less, Color Green, Number of Ports 1

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.