Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1042
Zoro #
G4470216
UPC #
844660010425
Country of Origin
Multiple
Dimensions
Depth
1.62 in
Height
0.81 in
Width
1.06 in
Overall Width
1 in
Overall Height
3/4 in
Overall Depth
1 5/8 in
Details
Item
Keystone Jack
Series
Standard
Cable Type
CAT6
Material
Plastic
Color
Beige
For Use With
Keystone Wallplate and Network Racks
Number of Ports
1
Termination Type
Tool-Less
Connector Type
RJ-45 Network - Female
Connector Details
1 x RJ-45 Network Female
Product Color
Beige
Brand Name
Monoprice
Product Type
Network Connector
Product Name
Cat6 RJ-45 Toolless Keystone - Beige
Compatible Cable Performance Category
6
Compatible Connector Type
RJ45
Description
Keystone Jack, Termination Type Tool-Less, Compatible Cable Performance Category 6, Compatible Connector Type RJ45, Color Beige, Compatible Number of Fibers Not Applicable, Compatible Wire Material Not Applicable, RCA Insulator Color Not Applicable, Number of Ports 1, Overall Depth 1 5/8 in, Overall Height 3/4 in, Overall Width 1 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.