Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5622
Zoro #
G4470243
UPC #
844660056225
Country of Origin
Multiple
Dimensions
Width
1.06 in
Depth
1.62 in
Height
0.81 in
Overall Width
1 in
Overall Height
3/4 in
Overall Depth
1 5/8 in
Details
Item
Keystone Jack
Series
Standard
Cable Type
CAT6
Material
Plastic
Color
Yellow
For Use With
Keystone Wallplate and Network Racks
Number of Ports
1
Termination Type
Tool-Less
Connector Type
RJ-45 Network - Female
Description
Keystone Jack, Termination Type Tool-Less, Color Yellow, Number of Ports 1, Overall Depth 1 5/8 in, Overall Height 3/4 in, Overall Width 1 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.