This item is Discontinued.

Monoprice Db 9 M/F Molded Cable, 1000 ft. 447

Db 9 M/F Molded Cable, 1000 ft. (Discontinued)

  • Mfr # 447
  • Zoro # G8783385
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
447
Zoro #
G8783385
UPC #
844660004479
Country of Origin
China

Dimensions

Cable Length
100 ft
Length
100 ft.

Details

Cable Type
Molded
Color
Beige
Item
Db 9 M/F Molded Cable,1000 ft.
Features
High quality, high value, Serial (DB9) Straight, Extension Cables, High Quality Molded Connectors
Connector Type
DB9M / DB9F
Product Type
Data Transfer Cable

Description

Db 9 M/F Molded Cable,1000 ft.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.