Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Monoprice Db 9 M/F Molded Cable, 6 ft. 442

Db 9 M/F Molded Cable, 6 ft. (Discontinued)

  • Mfr # 442
  • Zoro # G8783260
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
442
Zoro #
G8783260
UPC #
844660004424
Country of Origin
China

Dimensions

Length
6 ft.

Details

Cable Type
Molded
Color
Beige
Item
Db 9 M/F Molded Cable,6 ft.
Connector Type
DB9M / DB9F
Features
High quality, high value, Serial (DB9) Straight, Extension Cables, High Quality Molded Connectors

Description

Db 9 M/F Molded Cable,6 ft.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.